Add More Items
View All Quick Selects
Below you can add an image for 'connector fittings' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Coupling, 3 In Trade Size, Threaded Connection, 217 LB/100
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$8,037.35
Per 100
1-1/2 - 2 BG Cover Mogul
$384.06
Each
3 Coupling
80STD1545 1 1/2"X45D PVC STD Elbow SPXSP SCH80 Kraloy
$1,513.27
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Aluminum, 1/2"
$2,086.05
Eaton Crouse-Hinds Series Raintight Compression Connector, Emt, Straight, Insulated, Steel, Threadless, 1-1/2"
$1,431.78
Eaton Crouse-Hinds Series FMC Clamp Type Connector, FMC, 90° Angle, Insulated, Malleable Iron, 2"
$5,890.12
Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 0.11 LB/Ea
$402.92
Emt Set Screw Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.250 In Length, 0.38 LB/Ea
$913.18
Non Metallic 45 Degree Connector For Use With Non Metallic Liquid Tight Conduit Type B Only. 2" Trade Size.
$4,691.10
Aluminum Multiple Tap Connector, Clear Insulated, 4 Port, 2 Sided Entry, 10 Awg-250 Kcmil, Al/Cu Rated.
$113.62
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-Insulated, Aluminum, 1-1/4"
$82.20
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Aluminum, 3/4"
$1,837.24
A Small Yet Robust Connector That Complements Our 4T and 6T Series Tape Lights Perfectly. Creating Hassle Free and Solid Connection Points, The Tape to Wire Terminal Block Connector Allows You to Utilize Your Own Wire and Is A Great Fit For Even The Most Demanding Installations.
$6.21
1 Grounding Bushing
$75.09
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:4IN, Outside Diameter:4.75IN, Length:5IN, Material:Steel
$13,864.28
Eaton Crouse-Hinds Series Raintight Compression Connector, Emt, Straight, Insulated, Steel, Threadless, 3"
$10,329.98
Deluxe Cord Grip, Stainless Steel (Mesh);Aluminum (Fitting) Material, F3 Size, 0.625 to 0.75 In Cable/Cord Size, Straight Male NPT Connection, 3/4 In Thread Size, 0.15 LB/Ea
$89.35
<P>Male Connector With 3/4'' Trade Size Conduit Opening For Connecting Raceway to Conduit Boxes or Panel Boxes That Have Kos For Conduit. Can Also Be Used With Conduit Type Fittings. When Used With 700 Series Raceway, Break Out Crescent Twistout In Connector.</P>
$11.84
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 Awg (Sol.) - 2/0 Awg (STR.), #7 - #8 Rebar, 7/8" to 1 " Rod, 1/2" - 3/4" Pipe, Bright Dipped.
$190.36
20
Popularity
Default